Menu Search
Support Hooks Cable Support J-Hook Steel 2 in.

EATON B-LINE SERIES #BCH32-E-2-4

Cable Support J-Hook Steel 2 in.

SKU #78101104825
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cable Support J-Hook
Mounting Type: Beam Flange
Loop Diameter: 2 in.
Material: Steel
Finish: Galvanized