Menu Search
Support Hooks Cable Support J-Hook Steel 2 in.

EATON B-LINE SERIES #BCH32-AB

Cable Support J-Hook Steel 2 in.

SKU #78101104729
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cable Support J-Hook
Mounting Type: Rod
Loop Diameter: 2 in.
Material: Steel
Finish: Galvanized

Additional Info: Mounting Hole: 0.505" Diameter