EATON B-LINE SERIES #BCH32-A28

Cable Support J-Hook Steel 2 in.

SKU: 78101104858
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Support J-Hook
Mounting Type: T-Bar Top Clip
Loop Dia. - in: 2
Material: Steel
Finish: Galvanized
Description
Support Hooks: Type - Cable Support J-Hook; Mounting Type - T-Bar Top Clip, Vertical; Loop Dia. - in - 2; Material - Steel; Finish - Galvanized