Menu Search

EATON B-LINE SERIES #BCH21-U-2-4

Cable Support J-Hook Steel 1-5/16 in.

SKU: 78101104809
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Support J-Hook
Mounting Type: Beam Flange
Loop Dia. - in: 1-5/16 in.
Material: Steel
Finish: Galvanized
Description
Support Hooks: Type - Cable Support J-Hook; Mounting Type - Beam Flange, Rotates 360 deg, Hammer-On 1/8 in-1/4 in; Loop Dia. - in - 1-5/16; Material - Steel; Finish - Galvanized