Menu Search
EATON B-LINE SERIES #BCH32-U-9-12

Cable Support J-Hook 2 in.

SKU # 78101104835
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Support J-Hook
Mounting Type: Beam Flange
Loop Diameter: 2 in.
Finish: Pre-Galvanized

Additional Info: Static Load: 30 lb, Qwik-Latch Cable Retainer Included