Menu Search
Support Hooks Cable Support J-Hook 2 in.
EATON B-LINE SERIES #BCH32-5S

Cable Support J-Hook 2 in.

SKU # 78101104794
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Support J-Hook
Loop Diameter: 2 in.

Additional Info: 5 Tier, 1-Sided, 27 in. H, Static Load: 30 lb, Qwik-Latch Cable Retainer Included