Menu Search
Search
EATON B-LINE SERIES #BCH21-C442

Cable Support J-Hook 1-5/16 in.

SKU # 78101104823
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Support J-Hook
Mounting Type: Beam Flange
Loop Diameter: 1-5/16 in.
Finish: Pre-Galvanized

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Beam Flange, Screw-On, Rotates 360 deg 1/8 in. - 5/8 in.; Loop Dia. - in - 1-5/16; Finish - Pre-Galvanized; Additional Information - Static Load: 30 lb, Qwik-Latch Cable Retainer Included

Additional Info: Static Load: 30 lb, Qwik-Latch Cable Retainer Included