Menu Search
Support Hooks Drop Rod; Bracket Mount; 36 in.
CADDY FASTENERS #DR4TSF36

Drop Rod; Bracket Mount; 36 in.

SKU # 78285691143
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Drop Rod
Mounting Type: Bracket
Material: Steel
Finish: Electro-Galvanized

36 in. Threaded Rod with Shot Fire Bracket