Menu Search
Support Hooks Cable Support J-Hook Steel 3/4 in.

CADDY FASTENERS #CATTS

Cable Support J-Hook Steel 3/4 in.

SKU #78285633294
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cable Support J-Hook
Mounting Type: T-Bar Top Clip
Loop Diameter: 3/4 in.
Material: Steel
Finish: Galvanized

Support Hooks: Type - Cable Support J-Hook; Mounting Type - T-Bar Top Clip, Vertical; Loop Dia. - in - 3/4; Material - Steel; Finish - Galvanized