Menu Search
Support Hooks Cable Support J-Hook Steel 3/4 in.

CADDY FASTENERS #CAT1258

Cable Support J-Hook Steel 3/4 in.

SKU #78285633318
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cable Support J-Hook
Mounting Type: Beam Flange
Loop Diameter: 3/4 in.
Material: Steel
Finish: Galvanized

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Beam Flange, Rotates 360 deg, Hammer-On 5/16 in-1/2 in; Loop Dia. - in - 3/4; Material - Steel; Finish - Galvanized