Menu Search
Support Hooks P House Hook, Steel, Galvanized

BELDEN #31-00809

Diamond P House Hook, Steel, Galvanized

SKU #60599842575
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Regular House Hook
Material: Steel
Finish: Galvanized

Support Hooks: Type - Regular House Hook; Material - Steel; Finish - Galvanized; Additional Information - Overall Length: 3-3/4 in., Screw Diameter: 1/4 in.; Manufacturer Series - Diamond

Additional Info: Overall Length: 3-3/4 in., Screw Diameter: 1/4 in.