Menu Search
PANDUIT #JMTRB38-1-X

J-Mod Bracket, Threaded Rod; 7.40 in. L x 1.96 in. W; 180 lb; Galvanized Steel

SKU # 07498338199
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: J-Hook Single Mount
Configuration: Rod Bracket
Mounting Type: Rod
Mounting Size: 1/4 to 3/8 in. Rod
Load Rating: 180 lb.
Material: Galvanized Steel
Dimensions: 7.40 in. L x 1.96 in. W

Support Hook Accessories: Type - J-Hook Single Mount; Configuration - Rod Bracket; Mounting Type - Rod; Mounting Size - 1/4 - 3/8 in. Rod; Load Rating - 180 lb; Material - Galvanized Steel; Dimensions - 7.40 in. L x 1.96 in. W; Additional Information - Color: Natural; Manufacturer Series - J-Mod

Additional Info: Color: Natural