Menu Search
NVENT CADDY #CATHPBC200B

Cat J-Hook Single Mount Beam Clamp

SKU # 78285661773 Manufacturer Series: HP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: J-Hook Single Mount
Configuration: Beam Clamp
Mounting Type: Bottom
Mounting Size: 1/8 to 5/8 in. Flange
Use With: BC200
Load Rating: 100 lb.
Material: Steel

Support Hook Accessories: Type - J-Hook Single Mount; Configuration - Beam Clamp ; Mounting Type - Bottom; Mounting Size - 1/8 in. - 5/8 in. Flange; Use With - BC200; Load Rating - 100 lb; Material - Steel; Additional Information - Finish: Electro-Galvanized; Manufacturer Series - Caddy Cat HP

Additional Info: Finish: Electro-Galvanized