Menu Search
Support Hook Accessories J-Hook Multi-Tier Mount Straight Bracket
EATON B-LINE SERIES #BCH-HB21

J-Hook Multi-Tier Mount Straight Bracket

SKU # 78101199572 Manufacturer Series: BCH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: J-Hook Multi-Tier Mount
Configuration: Straight Bracket
Mounting Type: Hole
Mounting Size: 1/4 in. Bolt/Rod
Use With: BCH21 to BCH32
Material: Steel
Dimensions: 8.25"L

Support Hook Accessories: Type - J-Hook Multi-Tier Mount; Configuration - Straight Bracket; Mounting Type - Hole, Vertical; Mounting Size - 1/4" Bolt/Rod; Use With - BCH21 to BCH32; Material - Steel; Dimensions - 8.25"L; Additional Information - Accommodates: (2)BCH21 or BCH32; Manufacturer Series - BCH

Additional Info: Accommodates: (2)BCH21 or BCH32