Menu Search

EATON B-LINE SERIES #BCHR64

J-Hook Cable Retainer Wire Clip

SKU: 78101104849
Manufacturer Series: BCH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: J-Hook Cable Retainer
Configuration: Wire Clip
Use With: BCH64
Material: Steel
Description
Support Hook Accessories: Type - J-Hook Cable Retainer; Configuration - Wire Clip; Use With - BCH64; Material - Steel; Manufacturer Series - BCH