WEIDMUELLER #9104353500

Supplementary Thermal Magnetic Breaker 4 A 1P -

SKU: 78069890813
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 4A
Voltage: 250V AC, 65V DC
Actuator Style: Button
Mounting: DIN Rail
Terminals: Screw
WxHxD: 12.5x53x80mm
Manufacturer Series: CB4200
Supplementary Circuit Breaker Protectors: Type - Supplementary Thermal Magnetic Breaker; Poles - 1P; Amps - 4; Voltage - 250VAC 65VDC; Actuator Style - Button; Mounting - DIN Rail; Terminals - Screw; WxHxD - 12.5x53x80mm; Manufacturer Series - CB4200