WEIDMUELLER #9101703500

Supplementary Thermal Magnetic Breaker 3 A 1P

SKU: 78069892110
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 3A
Voltage: 250V AC, 65V DC
Rating - kA IR: 0.2
Actuator Style: Push to Reset
Mounting: DIN Rail, 35mm
WxHxD: 3.14x2.08x0.49 in. (80.0x53.0x12.5mm)
Manufacturer Series: CB4200
Supplementary Circuit Breaker Protectors: Type - Supplementary Thermal Magnetic Breaker; Poles - 1P; Amps - 3; Voltage - 250VAC 65VDC; Rating - kA IR - 0.2; Actuator Style - Push to Reset; Mounting - DIN Rail, 35mm; WxHxD - 3.14x2.08x0.49 in. (80.0x53.0x12.5mm); Manufacturer Series - CB4200