Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Thermal Magnetic; 250V AC 65V DC; 15A
WEIDMUELLER #9102003500

Circuit Breaker, Thermal Magnetic; 250V AC 65V DC; 15A

SKU # 78069892251 Manufacturer Series: CB4200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 15A
Voltage: 250V AC, 65V DC
Actuator Style: Button
Mounting: DIN Rail
Terminals: Screw
WxHxD: 12.5x53x80mm