Menu Search
SQUARE D COMPANY #MG17461

Multi 9 Circuit Breaker, Supplementary Thermal Magnetic; 480V AC; 15A

SKU # 78590188962 Manufacturer Series: C60N
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Supplementary Thermal Magnetic Breaker
Poles: 3P
Amps: 15A
Trip Range: 10-14 x Rating
Voltage: 480V AC
Rating - kA IR: 5
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 2.13x3.19x3.00"

Additional Info: Additional Ratings: 10kA IR at 277VAC