Menu Search

SQUARE D COMPANY #MG24530

Multi 9 Circuit Breaker, Supplementary; 240V AC 125V DC; 63A

SKU: 78590188130
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Supplementary Circuit Breaker
Poles: 2P
Amps: 63A
Voltage: 240V AC, 125V DC
Rating - kA IR: 10
Mounting: DIN Rail
WxHxD: (18x107x70mm)