You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #5SY4104-6

Miniature Circuit Breaker, 230/400 VAC, 4A, 10 kA IR

SKU # 88762178382 Manufacturer Series: Sentron
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 4A
Voltage: 230/400V AC
Rating - kA IR: 10 kA IR
Mounting: DIN Rail
Terminals: Screw
WxHxD: 18x90x70mm

Miniature circuit breakers are used to protect systems and installations in buildings and for industrial applications. Used in industrial applications and plant engineering, miniature circuit breakers can be supplemented with additional components, such a