Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Thermal Magnetic; 480Y/277V AC 125V DC; 10A

SIEMENS #5SJ4210-7HG42

Circuit Breaker, Thermal Magnetic; 480Y/277V AC 125V DC; 10A

SKU #75455495987
Manufacturer Series: 5SJ4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Supplementary Thermal Magnetic Breaker
Poles: 2P
Amps: 10A
Trip Range: 1.13-1.45 (Thermal), 5-10 (Magnetic)
Voltage: 480Y/277V AC, 125V DC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail, 35mm
Terminals: Screw
WxHxD: 36.0x121.0x70.0mm

Additional Info: Temperature Range: -25 to 55 deg C