Menu Search

SIEMENS #5SJ4150-7HG41

Circuit Breaker, Thermal Magnetic; 240V AC 60V DC; 50A

SKU: 75455493880
Manufacturer Series: 5SJ4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 50A
Trip Range: 1.13-1.45 (Thermal), 5-10 (Magnetic)
Voltage: 240V AC, 60V DC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail, 35mm
Terminals: Screw
WxHxD: 18.0x110.0x70.0mm
Additional Info: Temperature Range: -25 to 55 deg C