Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Thermal Magnetic; 240V AC 60V DC; 1A

SIEMENS #5SJ4101-8HG41

Circuit Breaker, Thermal Magnetic; 240V AC 60V DC; 1A

SKU #75455493881
Manufacturer Series: 5SJ4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 1A
Trip Range: 1.13-1.45 (Thermal), 10-20 (Magnetic)
Voltage: 240V AC, 60V DC
Rating - kA IR: 14
Actuator Style: Toggle Lever
Mounting: DIN Rail, 35mm
Terminals: Screw
WxHxD: 18.0x110.0x70.0mm

Additional Info: Temperature Range: -25 to 55 deg C