Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Thermal Magnetic; 240V AC 60V DC; 0.5A
SIEMENS #5SJ4105-7HG40

Circuit Breaker, Thermal Magnetic; 240V AC 60V DC; 0.5A

SKU # 75455493223 Manufacturer Series: 5SJ4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 0.5A
Trip Range: 1.13-1.45 (Thermal), 5-10 (Magnetic)
Voltage: 240V AC, 60V DC
Rating - kA IR: 14
Actuator Style: Toggle Lever
Mounting: DIN Rail, 35mm
Terminals: Screw
WxHxD: 18.0x90.0x70.0mm

Additional Info: Temperature Range: -25 to 55 deg C