Menu Search
Search
SIEMENS #5SY4225-7

Circuit Breaker, Supplementary Thermal Magnetic; 480V AC; 25A

SKU # 75455487590 Manufacturer Series: 5SY4
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 25A
Type: Supplementary Thermal Magnetic Breaker
Poles: 2P
Trip Range: 1.13-1.45 (Thermal), 5-10 (Magnetic)
Voltage: 480V AC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail, 35mm
Terminals: Screw
WxHxD: 90.0x36.0x76.0mm

Additional Info: Temperature Range: -25 to 55 deg C