You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #5SY4216-6

Circuit Breaker, Supplementary Thermal Magnetic; 480V AC; 16A

SKU # 75455487578 Manufacturer Series: 5SY4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 16A
Type: Supplementary Thermal Magnetic Breaker
Poles: 2P
Trip Range: 1.13-1.45 (Thermal), 3-5 (Magnetic)
Voltage: 480V AC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail, 35mm
Terminals: Screw
WxHxD: 90.0x36.0x76.0mm

Additional Info: Temperature Range: -25 to 55 deg C