Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Supplementary Thermal Magnetic; 480V AC; 80A

SIEMENS #5SP4280-7

Circuit Breaker, Supplementary Thermal Magnetic; 480V AC; 80A

SKU #75455475842
Manufacturer Series: 5SP4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Supplementary Thermal Magnetic Breaker
Poles: 2P
Amps: 80A
Trip Range: 1.13-1.45 (Thermal), 5-10 (Magnetic)
Voltage: 480V AC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail, 35mm
Terminals: Tunnel Terminals
WxHxD: 54.0x90.0x70.0mm

Additional Info: Temperature Range: -25 to 55 deg C