Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Supplementary Thermal Magnetic; 400V AC; 30A
SIEMENS #5SJ4330-7HG42

Circuit Breaker, Supplementary Thermal Magnetic; 400V AC; 30A

SKU # 75455496010 Manufacturer Series: 5SJ4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Supplementary Thermal Magnetic Breaker
Poles: 3P
Amps: 30A
Voltage: 400V AC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail
WxHxD: 54x121x76mm

Additional Info: Tripping Characteristic Class: C, Mounting Depth: 70mm