Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Supplementary Thermal Magnetic; 277V AC; 20A
SIEMENS #5SY4520-6

Circuit Breaker, Supplementary Thermal Magnetic; 277V AC; 20A

SKU # 75455484150 Manufacturer Series: 5SY4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Supplementary Thermal Magnetic Breaker
Poles: 1+N-P
Amps: 20A
Trip Range: 1.13-1.45 (Thermal), 3-5 (Magnetic)
Voltage: 277V AC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail, 35mm
Terminals: Screw
WxHxD: 90.0x36.0x76.0mm

Additional Info: Temperature Range: -25 to 55 deg C