Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Supplementary Thermal Magnetic; 277V AC; 1A

SIEMENS #5SY4101-8

Circuit Breaker, Supplementary Thermal Magnetic; 277V AC; 1A

SKU #75455487544
Manufacturer Series: 5SY4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 1A
Trip Range: 1.13-1.45 (Thermal), 10-20 (Magnetic)
Voltage: 277V AC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail, 35mm
Terminals: Screw
WxHxD: 90.0x18.0x76.0mm

Additional Info: Temperature Range: -25 to 55 deg C