Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Supplementary Thermal Magnetic; 277V AC; 16A
SIEMENS #5SX2116-8

Circuit Breaker, Supplementary Thermal Magnetic; 277V AC; 16A

SKU # 75455425443 Manufacturer Series: 5SX2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 16A
Trip Range: 1.13-1.45 (Thermal), 10-20 (Magnetic)
Voltage: 277V AC
Rating - kA IR: 6
Actuator Style: Toggle Lever
Mounting: DIN Rail, 35mm
Terminals: Screw
WxHxD: 18.0x90.0x55.0mm

Additional Info: Temperature Range: -25 to 55 deg C