Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Supplementary Thermal Magnetic; 277V AC; 10A

SIEMENS #5SX2110-8

Circuit Breaker, Supplementary Thermal Magnetic; 277V AC; 10A

SKU #75455425441
Manufacturer Series: 5SX2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 10A
Trip Range: 1.13-1.45 (Thermal), 10-20 (Magnetic)
Voltage: 277V AC
Rating - kA IR: 6
Actuator Style: Toggle Lever
Mounting: DIN Rail, 35mm
Terminals: Screw
WxHxD: 18.0x90.0x55.0mm

Additional Info: Temperature Range: -25 to 55 deg C