Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Supplementary Thermal Magnetic; 230/400V AC; 16A
SIEMENS #5SY4116-8

Circuit Breaker, Supplementary Thermal Magnetic; 230/400V AC; 16A

SKU # 75455487552 Manufacturer Series: 5SY4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 16A
Voltage: 230/400V AC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: Quick Assembly System
WxHxD: 18x90x76mm

Additional Info: Tripping Characteristic Class: D, Mounting Depth: 70mm