Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Supplementary Current Limiting; 230V AC; 40A

SIEMENS #5SM2322-0

Circuit Breaker, Supplementary Current Limiting; 230V AC; 40A

SKU #75455488800
Manufacturer Series: 5SM2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Supplementary Current Limiting Breaker
Poles: 2P
Amps: 40A
Voltage: 230V AC
Actuator Style: Toggle Lever, Button
Mounting: DIN Rail, 35mm
Terminals: Screw
WxHxD: 90.0x71.0x70.0mm