Menu Search
SIEMENS #5SM2632-6

Circuit Breaker, RC Unit; 400V AC; 40A

SKU # 88762189541 Manufacturer Series: 5SM2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: RC Unit
Poles: 3P
Amps: 40A
Voltage: 400V AC
Rating - kA IR: 1 kA IR
Mounting: DIN Rail
Terminals: Screw
WxHxD: 106.5x90.0x70.0 mm

SIE 5SM2632-6 RC TYPE A 3POLE IFN 0