Menu Search
Search
SIEMENS #5SY6206-6

Circuit Breaker, Miniature; 400V AC; 6A

SKU # 04089262060 Manufacturer Series: 5SY
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Circuit Breaker
Poles: 2P
Amps: 6A
Trip Range: 3-5 x Rating
Voltage: 400V AC
Rating - kA IR: 6
Actuator Style: Toggle Lever
Mounting: Quick Assembly System
Terminals: Screw
WxHxD: 36x90x76mm