Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Miniature; 400V AC; 40A

SIEMENS #5SY7340-7

Circuit Breaker, Miniature; 400V AC; 40A

SKU #75455493294
Manufacturer Series: 5SY7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Miniature Circuit Breaker
Poles: 3P
Amps: 40A
Trip Range: 5-10 x Rating
Voltage: 400V AC
Rating - kA IR: 15
Actuator Style: Toggle Lever
Mounting: Quick Assembly System
Terminals: Screw
WxHxD: 90.0x54.0x76.0mm

Additional Info: Temperature Range: -25 to 55 deg C