Menu Search

SIEMENS #5SY63407

Circuit Breaker, Miniature; 400V AC; 40A

SKU: 75455494269
Manufacturer Series: 5SY6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Miniature Circuit Breaker
Poles: 3P
Amps: 40A
Trip Range: 5-10 x Rating
Voltage: 400V AC
Rating - kA IR: 6
Actuator Style: Toggle Lever
Mounting: Quick Assembly System
Terminals: Screw
WxHxD: 90.0x54.0x76.0mm
Additional Info: Temperature Range: -25 to 55 deg C