Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Miniature; 230/400V AC 220V DC; 20A

SIEMENS #5SY5120-6

Circuit Breaker, Miniature; 230/400V AC 220V DC; 20A

SKU #75455487837
Manufacturer Series: 5SY5
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Miniature Circuit Breaker
Poles: 1P
Amps: 20A
Trip Range: 3-5 x Rating
Voltage: 230/400V AC, 220V DC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: Quick Assembly System
Terminals: Screw
WxHxD: 90.0x18.0x76.0mm

Additional Info: Temperature Range: -25 to 55 deg C