Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Miniature; 230/400V AC; 1A
SIEMENS #5SY6101-7

Circuit Breaker, Miniature; 230/400V AC; 1A

SKU # 75455492149 Manufacturer Series: 5SY6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Miniature Circuit Breaker
Poles: 1P
Amps: 1A
Trip Range: 5-10 x Rating
Voltage: 230/400V AC
Rating - kA IR: 6
Actuator Style: Toggle Lever
Mounting: Quick Assembly System
Terminals: Screw
WxHxD: 90.0x18.0x76.0mm

Additional Info: Temperature Range: -25 to 55 deg C