Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Miniature; 230/400V AC; 1.6A
SIEMENS #5SY6115-7

Circuit Breaker, Miniature; 230/400V AC; 1.6A

SKU # 04089263089 Manufacturer Series: 5SY
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Miniature Circuit Breaker
Poles: 1P
Amps: 1.6A
Trip Range: 5-10 x Rating
Voltage: 230/400V AC
Rating - kA IR: 6
Actuator Style: Toggle Lever
Mounting: Quick Assembly System
Terminals: Screw
WxHxD: 18x90x76mm