Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker; 230/400V AC; 6A

SIEMENS #5SY7106-6

Circuit Breaker; 230/400V AC; 6A

SKU #04089299971
Manufacturer Series: 5SY7
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Circuit Breaker
Poles: 1P
Amps: 6A
Voltage: 230/400V AC
Rating - kA IR: 15
Mounting: Quick Assembly System
Terminals: Screw
WxHxD: 18x90x76mm

Additional Info: Tripping Characteristic Class: B, Mounting Depth: 70mm