Menu Search
Supplementary Circuit Breaker Protectors Circuit Breaker, Supplementary Thermal Magnetic; 240V AC; 20A

GENERAL ELECTRIC #EP101ULD20

Circuit Breaker, Supplementary Thermal Magnetic; 240V AC; 20A

SKU #41365686951
Manufacturer Series: EP100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 20A
Trip Range: 10-20 x Rating
Voltage: 240V AC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 18x86x68mm