Supplementary Thermal Magnetic Breaker 8A A 1P

SKU: 01508163687
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 8A
Trip Range: 10-20 x Rating
Voltage: 277V AC, 48V DC
Rating - kA IR: 10
Actuator Style: Handle
Mounting: DIN Rail
Terminals: Screw
WxHxD: 17.7x80.0x74.9mm
Manufacturer Series: FAZ
Supplementary Circuit Breaker Protectors: Type - Supplementary Thermal Magnetic Breaker; Poles - 1P; Amps - 8A; Trip Range - 10-20 x Rating; Voltage - 277VAC 48VDC; Rating - kA IR - 10; Actuator Style - Handle; Mounting - DIN Rail; Terminals - Screw; WxHxD - 17.7x80.0x74.9mm; Additional Information - Single Package; Manufacturer Series - FAZ
Additional Info: Single Package