EATON #WMZS2C00

Supplementary Thermal Magnetic Breaker .5A 2P

SKU: 78668525908
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Supplementary Thermal Magnetic Breaker
Poles: 2P
Amps: 0.5A
Trip Range: 5-10 x Rating
Voltage: 480V AC, 96V DC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 1.38x3.15x2.36" (35x80x60mm)
Manufacturer Series: WMZS
Description
Supplementary Protectors: Type - Supplementary Thermal Magnetic Breaker; Poles - 2P; Amps - .5; Trip Range - 5-10 x Rating; Voltage - 480VAC 96VDC; Rating - kA IR - 10; Actuator Style - Toggle Lever; Mounting - DIN Rail; Terminals - Screw; WxHxD - 1.38x3.15x2.36" 35x80x60mm; Manufacturer Series - WMZS