Supplementary/Miniature Circuit Breaker 6 A 3P

SKU: 01508102120
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Supplementary/Miniature Circuit Breaker
Poles: 3P
Amps: 6A
Trip Range: 5-10X of Rated Current for Instantaneous
Voltage: 480Y/277V AC, 96V DC
Rating - kA IR: 10
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 2.09 x 4.13 x 2.36 in. (51.1 x 105.0 x 60.0mm)
Manufacturer Series: FAZ
Optimum product quality, tested reliability and safety stand for best protection of personnel, installations and plant. Eaton's FAZ-NA DIN rail mountable circuit breaker is designed for use in branch service applications. UL 489; Standard Packaging
Additional Info: UL 489; Standard Packaging