Supplementary Hydraulic Magnetic Breaker 10 A 3P -

SKU: 78667975462
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Supplementary Hydraulic Magnetic Breaker
Poles: 3P
Amps: 10A
Trip Range: 18 x Rating
Voltage: 480V AC
Rating - kA IR: 3
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 2.22x4.14x2.32"
Manufacturer Series: SPHM
Eaton ,SPHM3RM0010, circuit breakers have a proven track record of reliability that dates back to the 1920's and serve in a variety of applications in several different industries. These products are engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant and installations. <p>Eaton circuit breakers are used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning. We carry Eaton small frame breakers, large frame breakers, thermal magnetic breakers, magnetic molded case breakers and accessories.
Additional Info: Trip: Medium Time Delay