Menu Search
EATON #FAZ-C0.5/1-NA-SP

Cutler-Hammer Supplementary Circuit Breaker Protector, 277VAC, 0.5A, 1P

SKU # 01508163661 Manufacturer Series: Series FAZ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Supplementary Thermal Magnetic Miniature Breaker
Poles: 1P
Amps: 0.5A
Trip Range: 5-10 x 0.5A
Voltage: 277V AC
Rating - kA IR: 10 kA IR
Actuator Style: Toggle Lever
Mounting: DIN Rail
Terminals: Screw
WxHxD: 0.70 x 4.13 x 2.59 in. (17.7 x 105.0 x 65.5 mm)