EATON #FAZ-C40/1-NA-SP

Miniature Circuit Breaker 40A A 1P

SKU: 01508163640
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Miniature Circuit Breaker
Poles: 1P
Amps: 40A
Trip Range: 5-10 x Rating
Voltage: 240/415V AC
Rating - kA IR: 10 kA
Actuator Style: Handle
Mounting: DIN Rail
Terminals: Screw
WxHxD: 17.7x105.0x65.5 mm
Manufacturer Series: FAZ-NA
Description
Eaton offers a full range of DIN-Rail miniature circuit breakers up to 40A current rating for feeder and branch circuit protection. Breakers comply with the latest national and international standards including UL 489. Two levels of circuit protection available, one for medium inrush startup currents to provide protection for small transformers, pilot devices, etc., and one with a magnetic range to allow for higher inrush levels during startup usually seen with motors.
Additional Info: UL 489 Branch Circuit with Screw Terminals